Quarter-Turn F1960 PEX Washing Maching Supply Box

Part #O38481  |  Item #3627277  |  Manufacturer Part #38481

$ 244.77 EACH

Supply Box Connection Type:

F1960 PEX
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets
  • Easy to remove quarter turn locking test cap
  • Flexible valve/drain arrangement capabilities
  • Water Hammer arrestors help absorb the shock and reduce noise from fast open/close valves and ensure code compliance
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H

Documents

Specifications

Box Material: Fire Rated Plastic

End Connection 1: PEX

End Connection 2: PEX

End Connections: PEX

Fire Rated: Yes

Fitting Size 1: 1/2 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/2 in x 1/4 in

Overall Box Size: 10-1/10 in x 8-9/25 in x 3-23/25 in

Supply Box Connection Type: F1960 PEX

Supply Box Type: Washing Machine

Water Hammer Arrestor Included: Yes