Oatey
Rain-R-Shine® 1 gal Fast Set Plastic Blue Pipe Cement
Part #O30895 | Item #207519 | Manufacturer Part #30895
$
135.47
EACH
(Pricing is for 1 gal)
Size
Product Details
- For use on all schedules and classes of PVC pipe and fittings up to 6 in. Diameter with interference fit
- Formulated for quick pressurization and wet conditions
- No primer needed where local code permits
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Documents
Specifications
ASTM Specifications: ASTM D-2564
CARB OTC LEED Compliant: Yes
Collection: Rain-R-Shine®
Color: Blue
IAPMO Listed: Yes
NSF Certified: Yes
NSF Specifications: NSF 61
Pipe Compatibility: Plastic
SCAQMD Compliant: Yes
Set Time: Fast Set
Size: 1 gal