Oatey 8 oz Regular Set Plastic Clear Pipe Cement

O3192

Manufacturer Part #: 31926

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Available in a variety of sizes
  • Regular-bodied clear Cement for use on PVC pipe and fittings up to 4" for DWV SCH 40 and up to 2" for SCH 80
  • Sets up quickly
  • Recommended for potable water, pressure pipe, conduit and DWV
  • Recommended application temperature 40° F to 110° F / 4° C to 43° C
  • Lo-V.O.C. Solvent Cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 and various environmental requirements

SPECIFICATIONS

ASTM Specifications
ASTM D-2564
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Compatibility
Plastic
Set Time
Regular Set

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday