Oatey

Round Closet Base Plate in Grey

Part #O31259  |  Manufacturer Part #31259

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cover damaged and missing tile when replacing toilet
  • Manufactured from high impact ABS

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

Length: 22-1/2 in

Product Type: Base Plate

Type: O31259

WaterSense Labeled: No

Width: 11 in