Sideflash™ 1/2 - 2-1/2 in. Plastic Vertical Flashing

Part #O12805  |  Item #4147933  |  Manufacturer Part #12805

$ 15.30 EACH

Pipe Diameter:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed with a tear out collar to accommodate pipe size use from 1/2" to 2-1/2"
  • Used in commercial or residential applications where a water-tight seal of piping penetrations through outside walls is required
  • Features a hard plastic panel with an elastomeric collar that seals around the pipe
  • Won't fade, crack or rust
  • Rated to 180°F
  • Orange color for easy identification
  • Faster, less expensive and longer lasting than caulking or foam
  • Prevents moisture from intruding to limit mold growth
  • Seals against air penetration to reduce energy costs
  • Prevents bugs and vermin from entering the home

Specifications

Collection: Sideflash™

Color: Black

Height: 9 in

Pipe Diameter: 1-1/2 in

Roof Flashing Material: Plastic

Roof Flashing Size: 8-1/2 in

Size: 1/2 in x 2-1/2 in

Type: O12805

Weight: 0.25

Width: 8 in