Square Strainer in Brushed Nickel
This product has been replaced by
Manufacturer Part #42337
Snap-Tite™ Square Strainer in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-Tite™ strainer
- Features Snap-Tite™ strainer
Specifications
- Collection:
- Snap-Tite™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Component Type:
- Strainer
- Length:
- 4-1/4 in
- NSF Certified:
- Yes
- Trim Ring:
- No
- Width:
- 4-1/4 in