Square Strainer in Stainless Steel
This product has been replaced by
Manufacturer Part #42336
Snap-Tite™ Square Strainer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Oatey® Universal 4-1/4" Snap-Tite Designer Finish Strainers provide a decorative finish to residential shower drains.
Documents
Specifications
- Collection:
- Snap-Tite™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 6-3/4 in
- Drain Component Type:
- Grate
- Height:
- 1/4 in
- Length:
- 5-1/4 in
- Material:
- Stainless Steel
- Size:
- 4-1/4 in
- Strainer Style:
- Snap-In
- Weight:
- 0.2 lb
- Width:
- 4-1/4 in