Oatey

Super 30® 1 gal Extra Heavy Body Cement

Part #OAT1824  |  Manufacturer Part #1824

Size:

1 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • United Elchem 1800 Series Super 30® PVC Cement is an extra heavy-bodied, medium-setting gray cement formulated for quick installation of PVC pipe and fittings up to 30" diameter.

Documents

Specifications

ASTM Specifications: ASTM D-2564

CARB OTC LEED Compliant: No

Collection: Super 30®

Color: Grey

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Size: 1 gal

Type: OAT1824