Sure-Vent® 1-1/2 - 2 in. 160 dfu PVC Air Vent in White

Part #O39017  |  Item #1430354  |  Manufacturer Part #39017

$ 25.01 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use as a secondary vent
  • PVC Schedule 40 Adapter
  • One size approved to handle up to 3" vent pipe
  • Vents up to 160 DFU Branch or 24 DFU Stack
  • Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at ¼" H2O and 30" H2O ensuring trouble free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved

Specifications

ANSI Specifications: ANSI 1051

ASSE Standards: [ASSE 1050, ASSE 1051]

ASTM Specifications: ASTM D-2665

Collection: Sure-Vent®

Color Finish: White

Color Finish Category: Whites

DFU: 160

Fits Pipe Size: 1-1/2 in - 2 in

Height: 2 in

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 14

Valve Material: Plastic