1-1/2 - 2 in. Air Admittance Valve with ABS Bulk

You last purchased this on
 
Oatey®

Sure-Vent® 1-1/2 - 2 in. Air Admittance Valve with ABS Bulk

  • Fast #
  • Part #O39019
  • Item #1436921
  • Manufacturer Part #39019
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Sure-Vent® 1-1/2 - 2 in. Air Admittance Valve with ABS Bulk

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • ABS Schedule 40 adapter
  • One size approved to handle up to 3" vent pipe
  • For use as a secondary vent
  • Apply approved pipe joint compound or thread seal tape to the male threads of the valve
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • Sweet Spot™ technology opens valve at -0.01 psi and seals at 0 psi and above
  • Vents up to 160 DFU Branch or 24 DFU Stack
  • Complies to ASSE Standard 1050 and 1051
  • 100% functionally tested at ¼" H2O and 30" H2O ensuring trouble free performance
  • Requires Certification

Specifications

ANSI:
ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Collection:
Sure-Vent®
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in - 2 in
Height:
2 in
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic