1-1/2 in. 6 DFU Vent with ABS Adapter Bulk

You last purchased this on
 
Oatey®

Sure-Vent® 1-1/2 in. 6 DFU Vent with ABS Adapter Bulk

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Sure-Vent® 1-1/2 in. 6 DFU Vent with ABS Adapter Bulk

  • Fast #
  • Part #O39227
  • Item #2246445
  • Manufacturer Part #39227
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For use as a secondary vent
  • Each valve individually tested
  • Offers unmatched breathing capability with a unique sealing system
  • Protective rubber sleeve provides grip for installation and keeps valve free from debris
  • Screening on air inlets to guard the seal
  • Rated 6 DFU’s for venting DWV 2” and smaller
  • Requires Certification

Specifications

ANSI:
ANSI 1051
ASSE Standards:
ASSE 1050, ASSE 1051
Collection:
Sure-Vent®
Color Finish Name:
White
Fits Pipe Size:
1-1/2 in
Height:
3-4/5 in
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic