Sure-Vent® Polystyrene Air Vent in White

Part #O39260  |  Item #4408310  |  Manufacturer Part #39260

$ 25.61 EACH

DFU:

20
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Can be used with any air admittance valve requiring a recessed installation
  • Grille faceplate allows air movement to the Sure-Vent® while the box offers protection and access to the Sure-Vent® behind the drywall
  • High impact polystyrene construction
  • Accommodates 6 or 20 DFU

Documents

Specifications

ASSE Standards: ASSE 1050, ASSE 1051

ASTM Specifications: ASTM F-409

Collection: Sure-Vent®

Color Finish: White

Color Finish Category: Whites

DFU: 20

Height: 5-3/4 in

Material: Plastic

Material Type: High Impact Polystyrene

NSF Certified: Yes

NSF Specifications: NSF 14