0 items

Oatey Knock-Out™ Test Cap

O3346

Diameter

Starting at $0.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Design provides strong, leak-free connection
  • Designed for use on schedule 40 ABS or PVC piping

SPECIFICATIONS

Collection
Knock-Out™
Color Finish
White
Color Finish Category
Whites
Diameter
1-1/2 in
Material
Plastic
Size
1-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday