Oatey The Eliminator® 1/2 x 1/4 in. Brass PEX Single Lever Ball Valve

O38651

Fitting Sizes

1/2 in x 1/4 in

$98.42

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • Includes 4 support brackets
  • Install in up to 24" stud bay
  • Single lever brass ball valve
  • Top mount knock outs
  • Without hammer

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Box Material
Plastic
CARB OTC LEED Compliant
No
Collection
The Eliminator®
Depth
3-3/4 in
End Connection 1
PEX
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Height
6-1/4 in
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Width
10-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday