Oatey The Eliminator® 1/4 in. Washer Box Trun MIP Top Valve

O38645

Fitting Sizes

1/2 in x 1/4 in

$42.11

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Brass ball valve with 1/4 turn
  • Engineered clamping system to support discharge lines
  • Includes 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • Without hammer

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-1960
Box Material
Plastic
Collection
The Eliminator®
Color Finish
White
Depth
6-3/4 in
End Connection 1
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/4 in
Fitting Sizes
1/2 in x 1/4 in
Height
3-3/4 in
Material Type
Polystyrene
NSF Certified
Yes
NSF Specifications
NSF 61
Width
10-1/2 in

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday