0 items

Oatey Set-Rite® Toilet Flange Extender Kit

O4340

Fits Pipe Size

Starting at $18.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with existing PVC, ABS, stainless steel, or metal flange rings - as well as cast iron closet flanges
  • Set-Rite® toilet flange extension kit can correct flange elevations ranging from 1/4" to 3/8"
  • Water-tight and air-tight flange extensions eliminate leak paths
  • With additional Set-Rite® spacers a maximum of2-1/4" in elevation can be achieved

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Set-Rite®
Color Finish
Black, Red, Yellow
Fits Pipe Size
1/4 in - 3/8 in
GSA Approved
No
IAPMO Listed
Yes
Material
Plastic, Stainless Steel
Material Type
410, PPE

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday