2 - 3 in. On-Grade Drain with 5 in. Strainer
True Set™ 2 - 3 in. On-Grade Drain with 5 in. Strainer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Level installation to the finished floor every time
- Concrete tight protection
- Ready for use right out of the box
- For use with 2", 3" and 4" pipe
- Interchangeable drain and cleanout
Specifications
- ASME:
- ASME A112.6.3
- Adjustable:
- Yes
- Collection:
- True Set™
- Drain Base Material:
- PVC
- Fits Pipe Size:
- 2 in - 3 in
- Grate Color Finish:
- Grey
- Grate Diameter:
- 5 in
- IAPMO Listed -:
- Yes