Oatey

True Set™ 5 in. Leveling Kit

Part #OTP5KIT  |  Manufacturer Part #TP5KIT

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ready for use right out of the box
  • Level installation to the finished floor every time
  • Concrete tight protection
  • Interchangeable drain and cleanout
  • For use with 2", 3" and 4" pipe

Specifications

Collection: True Set™

Drain Component Type: Drain Kit

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC