3 PVC Closet Flange
Twist-N-Set® 3 PVC Closet Flange
Frequently Purchased Together
Product Details
- Replaces broken cast iron closet flanges
- Installs easily without tools
- Installs inside 3" pipe
- Gasket expands to fit inside service weight, heavy weight and no hub pipe
- PVC plastic
- Smooth unrestricted flow design
Documents
Specifications
- Application:
- Flanges
- Collection:
- Twist-N-Set®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Height:
- 3-7/8 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 3 in
- Test Cap Included:
- No
- Weight:
- 0.633 lb
- Width:
- 7 in