Wax Ring with Horn for 3 or 4 in. Waste Lines

You last purchased this on
 
Oatey®

Wax Ring with Horn for 3 or 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

Wax Ring with Horn for 3 or 4 in. Waste Lines

  • Fast #
  • Part #O31195
  • Item #928449
  • Manufacturer Part #31195
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Expands and contracts with the bowl or building to prevent wax from settling
  • Urethane sponge provides resiliency
  • Requires Certification

Specifications

Brand Model Compatibility:
For 3 in. and 4 in. Waste Lines
Extra Wax:
No
Fits Pipe Size:
3 in - 4 in
Hardware Included:
No
Material:
Wax
Origin:
Domestic
Size:
3 in - 4 in
With Horn:
Yes