Oatey Wax Ring

O31190

Material

Petroleum Wax
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 100% pure petroleum wax gasket for setting any floor type closet bowl
  • Fits 3" or 4" waste lines and meets Military Spec. TT-P-1536A
  • Package Quantity: 48
  • Provides a permanent seal impervious to vermin, odors, gases and acid
  • Wax bowl ring will not dry out, harden or deteriorate

SPECIFICATIONS

Brand Model Compatibility
For 3 in. and 4 in. Waste Lines
Extra Wax
No
Hardware Included
No
Material
Petroleum Wax
With Horn
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday