16 oz. PVC Shower Pan Solvent

You last purchased this on
 
Oatey®

X-15™ 16 oz. PVC Shower Pan Solvent

  • Fast #
  • Part #O30812
  • Item #69185
  • Manufacturer Part #30812
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Oatey®

X-15™ 16 oz. PVC Shower Pan Solvent

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 24 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Formulated with a mixture of solvents and resins for maximum adhesion
  • Specially formulated for extended working time
  • Ideal for bonding flexible PVC shower pan liner membrane sheets, curbs and corner dams in tile showers
  • Do not use with chlorinated polyethylene (CPE) flexible-liner membrane
  • LO-VOC SCAQMD 1168/316 A compliant
  • Not for use on PVC pipe and fittings
  • Ideal application range is from 60°F to 100°F
  • Includes an in-lid applicator which eliminates the mess
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Made in the USA
  • Requires Certification

Specifications

Application:
Shower Pan
Collection:
X-15™
Color:
Green
Color Finish Category:
Greens
Color Finish Name:
Green
Height:
4-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Product Type:
PVC Adhesive
Size:
16 oz
Weight:
1.2 lb