O.C. Keckley

1-1/4 in. Drip Pan Elbow

Part #KDRIPH  |  Manufacturer Part #DRIP1-1/4

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 3/8" male threaded drain port

Specifications

End Connection 1: Plain End

End Connection 2: Female Threaded

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in x 1-1/4 in

Material: Cast Iron