O.C. Keckley

2-1/2 x 2-1/2 in. Drip Pan Elbow

Part #KDRIPL  |  Manufacturer Part #DRIP2-1/2

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes 3/4" male threaded drain port

Specifications

ASTM Specifications: ASTM A-126 Class B

End Connection 1: Plain End

End Connection 2: Female Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in x 2-1/2 in

Material: Cast Iron

Pressure Class: 250#