O.C. Keckley

4 in. 125# Wye Strainer

Part #K125P  |  Manufacturer Part #1305

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used in steam, water, oil or gas applications where protection from foreign matter in a pipeline is required
  • Strainer features a machined groove in both the body and cover for proper screen alignment

Specifications

ASTM Specifications: ASTM A-126 Class B

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 4 in

Fitting Sizes: 4 in

Length: 12-1/8 in

Material: Cast Iron

NSF Certified: No

Pressure Class: 125#

Strainer Type: Wye

Valve Size: 4 in