O.C. Keckley

8 in. Cast Iron Flange Strainer

Part #K125X  |  Manufacturer Part #1308

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 8 in

Fitting Sizes: 8 in

Material: Cast Iron

NSF Certified: No

Pressure Class: 125#

Strainer Type: Wye

Valve Size: 8 in