2-1/2 x 2-1/2 in. 250# Cast Iron Flanged Mesh Wye Strainer

You last purchased this on
 
Keckley

Style B 2-1/2 x 2-1/2 in. 250# Cast Iron Flanged Mesh Wye Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

Style B 2-1/2 x 2-1/2 in. 250# Cast Iron Flanged Mesh Wye Strainer

  • Fast #
  • Part #KBL
  • Item #457901
  • Manufacturer Part #21/23THY-CI062P34-FBB-B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B16.1
ASTM:
ASTM A-126 Class B
Application:
Commercial, Industrial
Collection:
Style B
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Length:
11-1/4 in
Material:
Cast Iron
Maximum Temperature:
150
Mesh Size:
20
NSF Certified:
No
Perforation Size:
1/16 in
Pressure - Maximum:
500 psi
Pressure Class:
250#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Valve Size:
2-1/2 in