O.C. Keckley

Style F-150 2-1/2 x 2-1/2 in. 125# Cast Bronze Threaded Mesh Wye Strainer

Part #KF150L  |  Manufacturer Part #F150-2309

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Not Approved for Potable Water Applications

Specifications

ASME Specifications: ASME B16.18

ASTM Specifications: ASTM B-584 C84400

Collection: Style F-150

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 2-1/2 in

Fitting Size 2: 2-1/2 in

Fitting Sizes: 2-1/2 in

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 9 in

Material: Cast Bronze

Maximum Pressure: 200 psi

Maximum Temperature: 150

Mesh Size: 20

NSF Certified: No

Perforation Size: 15/32 in

Pressure Class: 125#

Strainer Type: Wye