Wye 1-1/4 in. Bronze 20 Mesh Threaded 125# Strainer
Style F7 Wye 1-1/4 in. Bronze 20 Mesh Threaded 125# Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These strainers have a straight threaded cap and are furnished standard with a NPT?blow-off connection
- The gasket is a flat PTFE gasket that is compressed between the body and cap for maximum strength and durability
- The Keckley style F7 strainers feature a machined seat in the body and cap for proper alignment and to ensure accurate reseating when servicing is required
- Keckley style F7 strainers are furnished with a bronze blow-off plug unless otherwise specified
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B16.15
- ASTM:
- ASTM B-584 C89833
- Application:
- Commercial, Industrial
- Collection:
- Style F7
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 4-7/16 in
- Material:
- Bronze, Stainless Steel
- Material Type:
- 304
- Mesh Size:
- 20
- Origin:
- Global
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- Temperature Rating:
- 400
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 2 in