1 in. Threaded Cast Carbon Steel Y-Strainer

You last purchased this on
 
Keckley

Style SB7I 1 in. Threaded Cast Carbon Steel Y-Strainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keckley

Style SB7I 1 in. Threaded Cast Carbon Steel Y-Strainer

  • Fast #
  • Part #KSB7G
  • Item #7181358
  • Manufacturer Part #SB-7
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • This strainer has a straight threaded cap and is furnished standard with a NPT blow-off connection.
  • The gasket is 304 stainless steel spiral wound and is compressed between the body and cap (for maximum strength and durability)?and designed for both high pressure and high temperature service.
  • The Keckley Style SB7 strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
  • Keckley Style SB7 strainers can be supplied with a carbon steel blow-off plug upon request.
  • Requires Certification

Specifications

ASME:
ASME B16.11
ASTM:
ASTM A-216 WCB
Application:
Commercial, Industrial
Collection:
Style SB7I
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
4-563/1000 in
Material:
Carbon Steel
Maximum Temperature:
838
Mesh Size:
80
NSF Certified:
No
Perforation Size:
5/32 in
Pressure - Maximum:
1480 psi
Pressure Class:
600#
Recommended Valve Application:
Steam, Water, Oil, Gas
Strainer Type:
Wye
Valve Size:
1 in
Weight:
6 lb
Width:
2 in