1 x 1 in. 600# Carbon Steel Threaded Wye Strainer with Screen
Style SB7I 1 x 1 in. 600# Carbon Steel Threaded Wye Strainer with Screen
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This strainer has a straight threaded cap and is furnished standard with a NPT blow-off connection.
- The gasket is 304 stainless steel spiral wound and is compressed between the body and cap (for maximum strength and durability)?and designed for both high pressure and high temperature service.
- The Keckley Style SB7 strainer features a machined groove in the body and cap for proper alignment and to ensure accurate reseating when servicing is required.
- Keckley Style SB7 strainers can be supplied with a carbon steel blow-off plug upon request.
Specifications
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-216 WCB
- Application:
- Commercial, Industrial
- Collection:
- Style SB7I
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 4-563/1000 in
- Material:
- Carbon Steel
- Maximum Temperature:
- 838
- Mesh Size:
- 20
- NSF Certified:
- No
- Perforation Size:
- 3/64 in
- Pressure - Maximum:
- 1480 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam, Water, Oil, Gas
- Strainer Type:
- Wye
- Valve Size:
- 1 in
- Weight:
- 6 lb
- Width:
- 2 in