0 items

Occunomix Crew Neck Sweatshirt

OLUXSWT3Y

Clothing Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 107 Class III
Clothing Size
XXXXXXL
Color Finish
Yellow
Material
Elastic, Plastic
Material Type
Polyester
Reusable
Yes

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday