Occunomix

M Size Half Finger Work Glove

Part #OOKGAVPBLKM  |  Manufacturer Part #OK-GAVPBLKM

Glove Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Black

Glove Size: M

Material: [Leather, Plastic]

Material Type: [Polymer, Nylon]

Reusable: Yes