Polyester and Rubber Sweatband in Blue (Bag of 100)

Part #OSB100  |  Item #6308337

Call for Pricing per BAG

Color/Finish:
Blue

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Cooling, absorbent, dry sponge sweatbands provide cooling relief
  • Just dip in cold water to soften, squeeze out excess water and wear
  • Affixes with rubber band
  • Contains no chemicals
  • Packaged in large resealable bag

Specifications

Color Finish: Blue

Material: [Rubber, Plastic]

Material Type: Polyester

Package Quantity: Bag of 100

Product Type: Sweatband

Reusable: Yes