Occunomix XL-Size/XXL 2-Tone Classic Mesh Safety Vest in Yellow

OLUXSC2TZXL2XL

Manufacturer Part #: LUX-SC2TZ XL/2XL

Clothing Size

XXL

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Class II
Clothing Size
XXL
Color Finish
Yellow
Material
Plastic
Material Type
Polyester

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday