19 in. Glass Above Counter Vessel Sink in Black Nickel
19 in. Glass Above Counter Vessel Sink in Black Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Black Nickel
- Depth:
- 5-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Above Counter
- Length:
- 19 in
- Material:
- Glass
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Vanity Top Shape:
- Round
- Width:
- 19 in