Oceana Glass Vessel Sink

O0050030

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bowl Size Single Or Left
16 in x 16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Fawn
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Vessel Mount
Material
Glass
Number Of Bowls
1
Pedestal Only - FEI
No
Shape
Round
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday