Oceana

JSG Oceana Pebble 16 x 16 in. No Hole 1-Bowl Countertop Glass Round Bathroom Sink with Center Drain in Champagne Gold

Part #O005303100  |  Manufacturer Part #005-303-100

Color/Finish:
Champagne Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: JSG Oceana Pebble

Color Finish: Champagne Gold

Color Finish Category: Gold Tones

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Material: Glass

NSF Certified: No

Number Of Bowls: 1

Overall Sink Size: 16 in x 16 in

Pedestal Only - FEI: No

Shape: Round

Sink Bowl Size: 15 in x 15 in x 5 in

Sink Depth: 5-1/2 in

Sink Installation Type: Counter Mount

Vessel Only - FEI: Yes

WaterSense Labeled: No