JSG Oceana Undermount Basin in Cobalt Copper

Part #O007007010  |  Item #4529214  |  Manufacturer Part #007007010

Color/Finish:
Cobalt Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: JSG Oceana

Color Finish: Cobalt Copper

Color Finish Category: Copper Tones

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 19-3/4 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-3/4 in x 16-3/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Oval

Sink Bowl Size: 17-5/8 in x 14-3/4 in x 5 in

Sink Depth: 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Glass

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 16-3/8 in