0 items

Oceana No-Hole 1-Bowl Glass Vessel Lavatory Sink

O005004

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Crystal Reflections
Depth
5-1/4 in
Faucet Installation
No Hole
Height
5-3/4 in
IAPMO Listed
No
Installation Type
Above Counter
Length
15 in
Material
Glass
Number Of Bowls
1
Vanity Top Shape
Round
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday