0 items

Oceana Pebble No-Hole 1-Bowl Glass Vessel Lavatory Sink

O007307

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Pebble
Color Finish
Fawn
Drain Location
Center
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
Yes
Installation Type
Drop-in
Material
Glass
Number Of Bowls
1
Overall Sink Size
19-1/2 x 16-1/4 x 6 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday