0 items

Oceana JSG Oceana Under-Counter Lavatory Sink

O007007

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-5/8 in x 14-3/4 in x 5-1/2 in
CARB OTC LEED Compliant
No
Collection
JSG Oceana
Color Finish
Cobalt Copper
Color Finish Category
Copper Tones
Drain Location
Center
Drain Opening
1-3/4 in
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Overall Sink Size
19-3/4 in x 16-3/8 in x 5-1/2 in
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday