Oceanview™ 1-Bowl Tile-In Utility Sink in White

Part #K6606-0  |  Manufacturer Part #6606-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No faucet hole drilling
  • Can be installed as either a floor sink or countertop basin

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Oceanview™

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear

Drain Opening: 3-5/8 in

IAPMO Listed: No

Material: Cast Iron

Number Of Bowls: 1

Overall Sink Size: 48 in x 25 in x 7 in

Sink Bowl Size: 42-3/16 in x 18-3/8 in x 7 in

Sink Installation Type: Tile-in

Sink Material: Cast Iron