OD Stainless Steel Tubing

DST6L149

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-269
End Connection 1
OD
Gauge
14
Material
Stainless Steel
Material Type
316L
Pipe Tubing Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday