OD Stainless Steel Union 90 Degree Elbow

H765LSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • LET-LOK® tube fitting is a mechanism used both to seal and to grip tubing
  • Manufactured to withstand the persistent demands for high-performance tube fittings

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday