OD x PEX Transitional Coupling

QQQCCGXNPK1

Fitting Sizes

Starting at $3.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dezincification resistant
  • Easy installation
  • Used in PEX hot and cold water plumbing applications

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
OD
End Connection 2
PEX
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Fitting Type
Straight
GSA Approved
No
Height
3/5 in
IAPMO Listed
No
Length
5 in
NSF Certified
No
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday