Odeon ODEON ES 2 Light 13 FLUSH DOME With White

Part #N603811  |  Item #3858931  |  Manufacturer Part #60/3811

Type:

DS63TCGD
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replaceable light source
  • UL application: ceiling

Specifications

Bulb Style: Tubular

Bulb Type: Compact Fluorescent

Collection: Odeon

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 4-7/8 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Light Bulb Shape Code: T2

Lighting Style: Transitional

Number Of Lights: 2

Type: DS63TCGD

UL Listed: No

Volts: 120V

Watts: 13