Odin Drawer Knob in Matte Black

Part #D699275BL  |  Item #4436097  |  Manufacturer Part #699275-BL

$ 10.80 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Collection: Odin

Color Finish: Matte Black

Color Finish Category: Blacks

Height: 1-31/100 in

Length: 1-1/2 in

Material: Zinc

Maximum Height: 1-31/100 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Weight: 0.25

Width: 1-5/16 in