0 items

OEM/Oil Equipment Mfg FNPT Mushroom Vent Capacitor

O402

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Designed with a 30 mesh screen to prevent debris from entering the vent pipe
  • Rust resistant zinc plated

SPECIFICATIONS

End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Cast Iron

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday