2 in. 45 Degree Connector

Part #O3420  |  Item #2406387  |  Manufacturer Part #3420

Call for Pricing EACH

Fitting Sizes:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: FNPT

End Connections: FNPT

Fitting Size 1: 2 in

Fitting Sizes: 2 in

Material: Zinc